This item is Discontinued.

Kingston Brass KB8912ZX Millennium Widespread Bathroom Faucet, Polished Brass KB8912ZX

This item is Discontinued.

Kingston Brass

KB8912ZX Millennium Widespread Bathroom Faucet, Polished Brass (Discontinued)

Mfr # KB8912ZX
Zoro # G3069318
UPC # 663370490859
Country of Origin Taiwan, Province of China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KB8912ZX
Zoro #
G3069318
UPC #
663370490859
Country of Origin
Taiwan, Province of China
Item
Widespread Bathroom Faucet
Finish
Polished Brass
Features
High Quality Brass, Zinc Alloy, and ABS Construction, Duraseal Washerless Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 2-3/16" Spout Clearance, 3-3/4" Spout Reach, Includes Matching Finish Pop-Up Drain, Cross Handles for Easy Rotation, Corrosion-Resistant Finish
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
ADA Compliant
false
Valve Type
Washerless Cartridge
Color
Polished Brass
Number of Handles
2
Material
Brass;Zinc Alloy;Plastic
Weight
5.79
Handle Flange Item#
KBHF8952NDL
Collection
Millennium
Item Weight (lbs)
5.79
Spout Flange Item#
KBSF8912NDL
Tee Item#
KBTE961
Cold Handle Item#
KBH8962ZXC
Theme
Modern
Spout Flow Rate (GPM)
1.2
Handle Style
Cross
Faucet Centers
4 to 8
Drain Included
Yes
Handles Included
true
Pullout Spray
false
Installation Type
Widespread
Hot Handle Item#
KBH8962ZXH
Shared H&C Cartridge Item#
KBRP101C
Faucet Holes
3
Pop Up Rod Item#
KSPR4642DL

Description

The eclectic style of the 1930s Art Deco style is integrated within this faucet's classical design. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Millennium Widespread Bathroom Faucet with Retail Pop-Up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's modern ensemble for years to come. The elegant design of this faucet will spark praise for your exquisitely-styled bathroom. A matching finish drain is also included.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.