This item is Discontinued.

Kingston Brass KB8982EFL 8" Widespread Bathroom Faucet, Polished Brass KB8982EFL

This item is Discontinued.

Kingston Brass

KB8982EFL 8" Widespread Bathroom Faucet, Polished Brass (Discontinued)

Mfr # KB8982EFL
Zoro # G3057600
UPC # 663370490170
Country of Origin Taiwan, Province of China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KB8982EFL
Zoro #
G3057600
UPC #
663370490170
Country of Origin
Taiwan, Province of China
ADA Compliant
true
Color
Polished Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
High quality brass, zinc alloy and ABS construction, Duraseal washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2-14 NPSM connection, 4-1/8" spout clearance, 5" spout reach, Includes matching finish pop-up drain, Lever handles meet ADA guidelines, Corrosion-resistant finish
Number of Handles
2
Finish
Polished Brass
Valve Type
Washerless Cartridge
Item
Widespread Bathroom Faucet
Mounting Type
Deck Mount
Material
Brass;Zinc Alloy;Plastic
Weight
5.79
Collection
Centurion
Faucet Holes
3
Handle Style
Lever
Pop Up Rod Item#
KSPR4642DL
Shared H&C Cartridge Item#
KBRP101C
Handle Flange Item#
KBHF8962NDL
Item Weight (lbs)
5.79
Spout Flange Item#
KBSF8982NDL
Spout Flow Rate (GPM)
1.2
Pullout Spray
false
Tee Item#
KBTE961
Theme
Modern
Cold Handle Item#
KBH8962EFLC
Drain Included
Yes
Faucet Centers
8 to 16
Hot Handle Item#
KBH8962EFLH
Installation Type
Widespread
Handles Included
true

Description

The innovative, sleek design of this faucet will enhance contemporary decor Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Centurion 8-inch widespread bathroom faucet and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's modern ensemble for years to come. Upgrade your contemporary home into a place of elite sophistication with this faucet. A matching finish drain is also included.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.