This item is Discontinued.

Kingston Brass KB8985DL 8" Widespread Bathroom Faucet, Oil Rubbed Bronze KB8985DL

This item is Discontinued.

Kingston Brass

KB8985DL 8" Widespread Bathroom Faucet, Oil Rubbed Bronze (Discontinued)

Mfr # KB8985DL
Zoro # G3057567
UPC # 663370493461
Country of Origin Taiwan, Province of China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KB8985DL
Zoro #
G3057567
UPC #
663370493461
Country of Origin
Taiwan, Province of China
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Color
Oil Rubbed Bronze
ADA Compliant
true
Item
Widespread Bathroom Faucet
Mounting Type
Deck Mount
Number of Handles
2
Finish
Oil Rubbed Bronze
Valve Type
Washerless Cartridge
Features
High Quality Brass, Zinc Alloy and ABS Construction, Duraseal Washerless Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 4-1/8" Spout Clearance, 5" Spout Reach, Includes Matching Finish Pop-Up Drain, Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Material
Brass;Zinc Alloy;Plastic
Weight
5.79
Drain Included
Yes
Tee Item#
KBTE961
Theme
Modern
Handle Flange Item#
KBHF8965NDL
Item Weight (lbs)
5.79
Hot Handle Item#
KBH8965DLH
Collection
Concord
Pullout Spray
false
Spout Flange Item#
KBSF8985NDL
Faucet Centers
8 to 16
Shared H&C Cartridge Item#
KBRP101C
Handles Included
true
Handle Style
Lever
Spout Flow Rate (GPM)
1.2
Faucet Holes
3
Installation Type
Widespread
Pop Up Rod Item#
KSPR4645DL
Cold Handle Item#
KBH8965DLC

Dimensions

Width
5
Length
5.69
Height
2.56
Item Length (Inch)
5.69
Max Deck Thickness
1-1/4"
Item Height (Inch)
2.56
Item Width (Inch)
5

Description

This faucet boasts bold, sleek design with its cylindrical styling. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Concord 8-inch widespread bathroom faucet and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's modern ensemble for years to come. Flash the radical brilliance of contemporary trends with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.