This item is Discontinued.

Kingston Brass KB8985DX 8" Widespread Bathroom Faucet, Oil Rubbed Bronze KB8985DX

This item is Discontinued.

Kingston Brass

KB8985DX 8" Widespread Bathroom Faucet, Oil Rubbed Bronze (Discontinued)

Mfr # KB8985DX
Zoro # G3054959
UPC # 663370491825
Country of Origin Taiwan, Province of China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KB8985DX
Zoro #
G3054959
UPC #
663370491825
Country of Origin
Taiwan, Province of China
Number of Handles
2
Material
Brass;Zinc Alloy;Plastic
Item
Widespread Bathroom Faucet
Includes
Faucet; Mounting Hardware; Pop-Up Drain
ADA Compliant
false
Finish
Oil Rubbed Bronze
Valve Type
Washerless Cartridge
Features
High Quality Brass, Zinc Alloy and ABS Construction, Duraseal Washerless Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 4-1/8" Spout Clearance, 5" Spout Reach, Includes Matching Finish Pop-Up Drain, Cross Handles for Easy Rotation, Corrosion-Resistant Finish
Mounting Type
Deck Mount
Color
Oil Rubbed Bronze
Weight
5.79
Item Weight (lbs)
5.79
Cold Handle Item#
KBH8965DXC
Drain Included
Yes
Handle Style
Cross
Theme
Modern
Faucet Centers
8 to 16
Pullout Spray
false
Faucet Holes
3
Handles Included
true
Tee Item#
KBTE961
Pop Up Rod Item#
KSPR4645DL
Spout Flow Rate (GPM)
1.2
Handle Flange Item#
KBHF8965NDL
Hot Handle Item#
KBH8965DXH
Shared H&C Cartridge Item#
KBRP101C
Spout Flange Item#
KBSF8985NDL
Collection
Concord
Installation Type
Widespread

Dimensions

Length
5.69
Height
2.56
Width
5
Max Deck Thickness
1-1/4"
Item Length (Inch)
5.69
Item Width (Inch)
5
Item Height (Inch)
2.56

Description

This faucet boasts bold, sleek design with its cylindrical styling. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Concord 8-inch widespread bathroom faucet and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's modern ensemble for years to come. Flash the radical brilliance of contemporary trends with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.