This item is Discontinued.

This item is Discontinued.
Kingston Brass FB112 8 in. Centerset Kitchen Faucet; Polished Chrome (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FB112
- Zoro #
- G203769879
- UPC #
- 663370315664
- Country of Origin
- China
Description
The Kingston Brass FB112 features two acrylic handles for easy operation. With hybrid waterways, the faucet meets all low-lead regulations. The faucet spout reaches out over 7" for great clearance from the sink. The faucet is constructed to be both durable and reliable and installs on 1/2" IPS connections. Faucet includes a black side sprayer.
Features- Hybrid Waterway Construction Meeting Federal Low-Lead Regulations
- Durable Washerless Cartridge
- Max 1.8 GPM/6.8 LPM Water Flow Rate At 6 PSI (ASME standard)
- 7-5/8" Spout Reach
- 6" Spout Height
- 5-1/8" Aerator Clearance
- Finish: Polished Chrome
- Material: Brass & ABS
- Type: Kitchen Faucet
- Theme: Classic
- Size: 8 in.
- Dimension: 2.51" H x 9.78" W x 15.63" L
- Weight: 3.92 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.