This item is Discontinued.

Kingston Brass Kingston Brass FB7621PL 4 in. Victorian Centerset Lavatory Faucet; Chrome FB7621PL

This item is Discontinued.

Kingston Brass

Kingston Brass FB7621PL 4 in. Victorian Centerset Lavatory Faucet; Chrome (Discontinued)

Mfr # FB7621PL
Zoro # G303692800
UPC # 663370344053
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FB7621PL
Zoro #
G303692800
UPC #
663370344053
Country of Origin
China

Description

Beautiful furniture never fails to make an impact. Furniture is a big part of decoration. Be it for a spacious home or for a cosy apartment, a house or an office, furnish every conceivable space with our products. We provide high-quality modern furniture to be enjoyed for many years with a focus on dependability, user satisfaction, and great quality.

The rounded bell escutcheons and elegant faucet body give the Victorian collection its unique look for any home bathroom. Manufactured from brass with hybrid waterways, this classic faucet utilizes a washerless cylinder system for drip free use and is in three tarnish and spot resistant finishes. The easy to operate porcelain lever handles and arched spout finish this Victorian 4-inch centerset faucet.

Features
  • Solid Brass Construction
  • Durable Washerless cylinder
  • Retail 50/50 Pop-up Drain Included
  • Max 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI (CEC Standard)
  • Hybrid Waterway Construction
Specifications
  • Spout Height: 4"
  • Spout Reach: 5-1/4"
  • aerator clearance: 4"
  • Color: Chrome
  • Weight: 3.01 lbs

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.