This item is Discontinued.

Kingston Brass Kingston Brass FB8958ZX Millennium Mini Widespread Lavatory Faucet; Brushed Nickel - 13.48 x 9.9 x 3.34 in. FB8958ZX

This item is Discontinued.

Kingston Brass

Kingston Brass FB8958ZX Millennium Mini Widespread Lavatory Faucet; Brushed Nickel - 13.48 x 9.9 x 3.34 in. (Discontinued)

Mfr # FB8958ZX
Zoro # G903734177
UPC # 663370490682
Country of Origin Taiwan, Province of China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FB8958ZX
Zoro #
G903734177
UPC #
663370490682
Country of Origin
Taiwan, Province of China

Description

Sweep your bathroom ensemble with the finishing touches of this mini widespread lavatory faucet from the Millennium Collection, bringing refined elegance with its own sense of stylized grace. With an included retail pop-up drain, the faucet is designed with a standard 1/2" IPS connection. Constructed from high quality brass, zinc alloy, and ABS materials, the faucet makes use of a washerless cylinder to offer a maximum water flow rate of 1.2 GPM/4.5 LPM at 60 PSI. Enhance your bathroom ensemble with the addition of this bathroom faucet to give a subtle air of modern beauty.

Features
  • Nickel Construction
  • Corrosion-Resistant Finis
  • Mini Widespread Lavatory Faucet
Specifications
  • Finish: Brushed Nickel
  • Theme: Modern
  • Collection: Millennium
  • Size: Mini
  • Dimension: 13.48 x 9.9 x 3.34 in.
  • Weight: 9.9 lbs

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.