This item is Discontinued.

This item is Discontinued.
Kingston Brass K212MB Tacoma Spin & Seal Sink Basket Strainer; Matte Black (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K212MB
- Zoro #
- G504138299
- UPC #
- 663370815515
- Country of Origin
- China
Description
Easy to install and able to fit above most standard kitchen sink drain openings, the Tacoma spin and lock kitchen sink strainer keeps unwanted items from clogging your drain. The available premium finish options puts the finishing touches on your kitchen design as you can coordinate the sink drain with your faucet.
Features- Fabricated from 304 grade stainless steel
- Spin and lock strainer
- Easy installation
- Fits sink with 3-1/2" drain opening
- Color: Black
- Collection: Tacoma
- Theme: Traditional
- Finish: Matte Black
- Dimension: 4.44 x 4.44 x 2.31 in.
- Weight: 0.79 lbs
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.