This item is Discontinued.

Kingston Brass Kingston Brass KB3000PL Vintage Traditional Volume Control Valve; Matte Black KB3000PL

This item is Discontinued.

Kingston Brass

Kingston Brass KB3000PL Vintage Traditional Volume Control Valve; Matte Black (Discontinued)

Mfr # KB3000PL
Zoro # G103995828
UPC # 663370600005
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KB3000PL
Zoro #
G103995828
UPC #
663370600005
Country of Origin
Unknown

Description

Volume control valves are specifically built to provide you with the adequate amount of water to make your showering experience a delightful one. The matte black finish of this particular volume control will provide a long lasting and warm touch to your bathroom ensemble. Pair with other shower essentials of the same finish for a cohesive look.

Features
  • High performance 3 way diverter valve
  • can operate up to 3 different fixtures
  • High quality brass construction
Specifications
  • Collection: Vintage
  • Color: Black
  • Finish: Matte Black
  • Theme: Traditional
  • Handle Style: Porcelain Lever
  • No. of Handle: 1
  • Country of Origin: Taiwan
  • Dimension: 7.01" x 6.1" x 5.63"
  • Weight: 2.44 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.