This item is Discontinued.

This item is Discontinued.
Kingston Brass KS3195BL Gourmetier Vintage Water Filtration Faucet; Oil Rubbed Bronze (Discontinued)
Mfr #
KS3195BL
Zoro #
G103770371
UPC # 663370133275
Country of Origin China
Category Kitchen Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS3195BL
- Zoro #
- G103770371
- UPC #
- 663370133275
- Country of Origin
- China
Description
The lanky but tough makeup of the Vintage collection of water filtration faucets is designed for reliance with its solid brass construction and long-lastingness with its special finish.
Features- Fabricated from high quality brass material for durability and reliability
- Lifetime hardisc ceramic cartridge
- 3/8 in. -14 NPS male threaded inlet shank
- Install in decks up to 2 in. thickness
- 1/4 in. turn ON/OFF water control mechanism
- Max 2.2 GPM (8.3 LPM) water flow rate at 60 PSI
- Handle Type - BL
- Finish - Oil Rubbed Bronze