This item is Discontinued.

This item is Discontinued.
Kingston Brass KX8221CK Kingston Brass Claremont 12 in. Rainfall Square Showerhead with 16 in. Shower Arm; Polished Chrome (Discontinued)
Mfr #
KX8221CK
Zoro #
G203995353
UPC # 663370182853
Country of Origin China
Category Shower Curtains
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KX8221CK
- Zoro #
- G203995353
- UPC #
- 663370182853
- Country of Origin
- China
Description
Features
- Solid Brass Arm and ABS Head
- 12 in. shower head
- Shower arm is 16 in. long and is constructed of solid brass material
- 132 individual spray nozzles
- 2.5 GPM Water Flow Rate
- Handle Type - CK
- Finished - Polished Chrome
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.