This item is Discontinued.

Kingston Brass Kingston Brass KX82651 Kingston Brass KX82651 ABS Square Hand Held Shower  Chrome KX82651

This item is Discontinued.

Kingston Brass

Kingston Brass KX82651 Kingston Brass KX82651 ABS Square Hand Held Shower Chrome (Discontinued)

Mfr # KX82651
Zoro # G004051821
UPC # 663370111396
Country of Origin China
Category Shower Heads
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KX82651
Zoro #
G004051821
UPC #
663370111396
Country of Origin
China

Description

Fabricated from ABS material, 100 water channels, Clog free nozzles, Clog free nozzles.
  • Polished Chrome Finish
  • Engineering Grade ABS Construction
  • Euro Style Design
  • 48 Water Jets Channel
  • Clog Free Design
  • Standard 1/2" IPS Connection
  • Showerhead Flow Rate: 2.5
  • Showerhead Width: N/A
  • Showerhead Height: N/A
  • Showerhead: N/A
  • Pray Settings: 1
  • Spray Pattern: Full Spray
  • Spray Nozzles: 48
  • Finish: Chrome
  • Material:
  • Style:
  • Dimensions:
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.