KS1345PX Roman Tub Filler with Porcelain Cross Handle

  • Mfr # KS1345PX

  • Zoro # G0853817


product price:  $489.99
/ea
Free Shipping & Returns

Key Features

Features
Drip Free Ceramic Disc Cartridge
Flow Rate
7 gpm
Material
Brass
Mounting Type
Deck Mount
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KS1345PX
Zoro #
G0853817
UPC #
663370118739
Country of Origin
Taiwan, Province of China

Dimensions

Height
9"
Width
Spout: 2-1/8", Valve: 2"
Depth
Valve: 3-7/8"
Item Width (Inch)
8.56
Item Height (Inch)
9
Item Length (Inch)
10.56

Details

Item
Roman Tub Faucet
Features
Drip Free Ceramic Disc Cartridge
Flow Rate
7 gpm
Material
Brass
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
false
Connection
3/4" IPS, 1-1/4"-18 IPS
Faucet Operation
Standard
Faucet Finish
Oil Rubbed Bronze
Mounting Hole Center to Center
8" to 36"
Body Material
Brass
Handle Material
Porcelain
Faucet Handle Type
Cross
Number of Handles
2
Finish
Bronze
Collection
Heritage
Handles Included
true
Handshower Included
No
Pullout Spray
false
Handle Style
Cross
Showerhead Flow Rate (GPM)
0
Hose Included
false
Showerhead Included
No
Spout Flow Rate (GPM)
7
Prop 65 Label
true
Sidespray
false
DOE Certified
false
Handshower Flow Rate (GPM)
0
Drain Included
No
UPC/CUPC Certified
true
Faucet Holes
3
Item Weight (lbs)
7.72
Theme
Traditional
CEC Certified
false
Faucet Centers
8 to 36
Low Lead Compliant
false

Description

KS1345PX Roman Tub Filler,w/Porcelain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.