KS1995TX 8" Widespread Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KS1995TX

  • Zoro # G3076939


product price:  $318.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
ADA Compliant
false
Number of Handles
2
Weight
6.62
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 6" Spout Clearance, 8-1/2" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Cross Handles for Easy Rotation, Corrosion-Resistant Finish
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS1995TX
Zoro #
G3076939
UPC #
663370181252
Country of Origin
Taiwan, Province of China

Dimensions

Length
8
Width
6.5
Height
2.13
Item Length (Inch)
8
Item Width (Inch)
6.5
Item Height (Inch)
2.13

Details

Mounting Type
Deck Mount
ADA Compliant
false
Number of Handles
2
Weight
6.62
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 6" Spout Clearance, 8-1/2" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Cross Handles for Easy Rotation, Corrosion-Resistant Finish
Item
Widespread Bathroom Faucet
Valve Type
Ceramic Disc Cartridge
Color
Oil Rubbed Bronze
Finish
Oil Rubbed Bronze
Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Cold Handle Item#
KSH7985TXC
Cold Cartridge Item#
KSRPL5000CC
Pop Up Rod Item#
KSPR3955
Spout Flow Rate (GPM)
1.2
Hot Cartridge Item#
KSRPL5000HC
Sidespray
false
Tee Item#
KSTEE2951
Drain Included
Yes
Theme
Traditional
Spout Flange Item#
KSSF1995
Collection
French Country
Faucet Centers
8 to 16
Pullout Spray
false
Item Weight (lbs)
6.62
Handle Style
Cross
Installation Type
Widespread
Handles Included
true
Handle Flange Item#
KSHF1995
Hot Handle Item#
KSH7985TXH
Faucet Holes
3

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Kingston Brass 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.