KS246AB Wall Mount Clawfoot Tub Faucet with Hand Shower, Antique Brass

  • Mfr # KS246AB

  • Zoro # G202835469


product price:  $489.99
/ea
Free Shipping & Returns

Key Features

Color
Antique Brass
Features
Constructed in high quality solid brass, Drip-free ceramic disc cartridge, Adjustable 2-1/2" to 9-1/2" center to center wall mount installation, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM hand shower flow rate at 80 PSI, 1/2"-14 NPT connection, Cross handles for easy rotation, Includes 59" shower hose, Corrosion-resistant finish, Designed for long-lasting durability
Width
9.19
Weight
8.42
Material
Brass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS246AB
Zoro #
G202835469
UPC #
663370858994
Country of Origin
Taiwan, Province of China

Dimensions

Width
9.19
Length
9
Height
8.81

Details

Color
Antique Brass
Finish
Antique Brass
Features
Constructed in high quality solid brass, Drip-free ceramic disc cartridge, Adjustable 2-1/2" to 9-1/2" center to center wall mount installation, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM hand shower flow rate at 80 PSI, 1/2"-14 NPT connection, Cross handles for easy rotation, Includes 59" shower hose, Corrosion-resistant finish, Designed for long-lasting durability
Weight
8.42
Material
Brass
Includes
Faucet; Mounting Hardware; Installation Manual

Description

Wall mount clawfoot tub faucets are the perfect fixture to add decorative flair within your bathroom because of their unique architectural elements. With vintage opulence, this will complete your refined bathroom decorum with the help of its premium antique brass finish and traditionally styled handheld shower. The solid brass construction also makes for a heavy, quality made product. Hand shower with porcelain handle and 59-inch hose.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.