KS4328BX Roman Tub Filler Metal Cross Handles

  • Mfr # KS4328BX

  • Zoro # G0859749


product price:  $489.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Mounting Type
Deck Mount
ADA Compliant
false
Flow Rate
7 gpm
Height
8"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS4328BX
Zoro #
G0859749
UPC #
663370010774
Country of Origin
Taiwan, Province of China

Dimensions

Height
8"
Depth
Valve: 4-2/11"
Width
Spout: 2-7/8", Valve: 2-3/8"
Item Length (Inch)
9.25
Item Width (Inch)
8
Item Height (Inch)
2.88

Details

Finish
Brushed Nickel
Material
Brass
Mounting Type
Deck Mount
ADA Compliant
false
Flow Rate
7 gpm
Item
Roman Tub Faucet
Mounting Hole Center to Center
8" to 36"
Faucet Operation
Standard
Handle Material
Metal
Number of Handles
2
Body Material
Brass
Number of Holes
3
Faucet Handle Type
Cross
Faucet Finish
Brushed Nickel
Connection
3/4" IPS
Includes
Hand Shower
Features
Drip Free Ceramic Cartridge
UPC/CUPC Certified
true
Handles Included
true
Low Lead Compliant
false
Prop 65 Label
true
Pullout Spray
false
Showerhead Flow Rate (GPM)
0
Faucet Holes
3
Item Weight (lbs)
9.37
Sidespray
false
Drain Included
No
Spout Flow Rate (GPM)
7
Showerhead Included
No
DOE Certified
false
Handshower Flow Rate (GPM)
0
Handshower Included
No
Handle Style
Cross
Collection
Metropolitan
Theme
Modern
Hose Included
false
Faucet Centers
8 to 36
CEC Certified
false

Description

KS4328BX Roman Tub Filler Metal Cross Ha

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.