This item is Discontinued.

This item is Discontinued.
KT690DT Universal Tub and Shower Trim Kit for Delta Shower Faucet, Matte Black (Discontinued)
Mfr #
KT690DT
Zoro #
G703055649
UPC # 663370745928
Country of Origin Taiwan, Province of China
Category Showerhead and Tub Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KT690DT
- Zoro #
- G703055649
- UPC #
- 663370745928
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 7
- Height
- 2.94
- Width
- 7
Details
- Finish
- Matte Black
- Mounting Type
- Wall Mount
- Color
- Matte Black
- Material
- Zinc Alloy
- Valve Type
- No Cartridge
- Includes
- Tub & Shower Trim Kit
- Features
- Fits some Delta shower valves, Includes faceplate, 1 acrylic handle, 1 metal lever handle, screws, adapters and allen wrench, Easy to install, requires only a screwdriver, Includes complete instructions, Retail clamshell packing, Corrosion-resistant finish, Designed for long-lasting durability
- Weight
- 1.75
Description
Update your shower with this Kingston Brass Tub and Shower Trim Kit, compatible with Delta products. This trim kit replaces Delta 600 series or the Delta Monitor 14 series. Easy installation that can be done in minutes and requires only a screwdriver. Kit includes: faceplate, 2 different handles (lever and knob), adapters, and an allen wrench. Constructed of high quality material and a tarnish-resistant finish, designed for long-lasting performance. Available in a variety of stunning finishes ready to match any home decor.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.