This item is Discontinued.

This item is Discontinued.
KTZX5 Tank Lever, Oil Rubbed Bronze (Discontinued)
Mfr #
KTZX5
Zoro #
G3092716
UPC # 663370178375
Country of Origin Taiwan, Province of China
Category Toilet Repair Parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KTZX5
- Zoro #
- G3092716
- UPC #
- 663370178375
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 2.25
- Width
- 3.13
- Length
- 8.5
Details
- Features
- Standard Front Flush Design, Fits Most Water Closet Mechanisms, Solid Brass Construction For Durability, Premier Finish, Easy Installation Design
- Color
- Oil Rubbed Bronze
- Material
- Brass
- Finish
- Oil Rubbed Bronze
- Includes
- Tank Lever
- Weight
- 0.82
Description
Flush away your problems with the Kingston Brass Millennium Toilet Tank Lever. It will instill a timeless and elegant appeal within your bathroom. Featuring a metal cross handle, this decorative piece is installed in minutes and will transform the look of your bathroom. It is available in multiple finishes to easily coordinate with your existing decor.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.