This item is Discontinued.

This item is Discontinued.
KX0131B 3 Setting Hand Held Shower W/ metal hose, White (Discontinued)
Mfr #
KX0131B
Zoro #
G3082469
UPC # 663370013126
Country of Origin China
Category Showerheads and Tub Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KX0131B
- Zoro #
- G3082469
- UPC #
- 663370013126
- Country of Origin
- China
- Item
- Hand Shower
- Features
- Utilize The Versatility And Functionality Of The 59" Hose
- ADA Compliant
- false
- Finish
- Polished Chrome/White
- Connection
- 1/2" IPS
- Material
- Plastic
- Showerhead Flow Rate (GPM)
- 0
- Handshower Flow Rate (GPM)
- 1.8
- Spout Flow Rate (GPM)
- 0
- Hose Included
- true
- Item Weight (lbs)
- 1.47
- CEC Certified
- false
- Low Lead Compliant
- false
- Pullout Spray
- false
- Collection
- Barcelona
- Theme
- Traditional
- Drain Included
- No
- Prop 65 Label
- false
- Showerhead Included
- No
- Handshower Included
- Yes
- UPC/CUPC Certified
- false
- Sidespray
- false
- DOE Certified
- false
Description
Get a spa like experience in your home with the Barcelona 3 Setting Hand Held Shower with Metal Hose. It will allow you to gently massage your stresses away under the multitude of spray modes available. Cater the water flow to your desires as you allow the polished chrome/white finish to coordinate across your bathroom and last for years to come. Also utilize the versatility and functionality of the 59" hose. This makes cleaning a breeze with the flexibility to reach all areas of your shower.