This item is Discontinued.

This item is Discontinued.
KX0132B 3 Setting Hand Held Shower W/ metal hose, Polished Chrome (Discontinued)
Mfr #
KX0132B
Zoro #
G3100696
UPC # 663370301308
Country of Origin China
Category Showerheads and Tub Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KX0132B
- Zoro #
- G3100696
- UPC #
- 663370301308
- Country of Origin
- China
- Item
- Hand Shower
- Features
- Utilize The Versatility And Functionality Of The 59" Hose, Clog Free Design Shower Head
- ADA Compliant
- false
- Finish
- Polished Chrome
- Shower Head Type
- Hand Held Shower
- Connection
- 1/2" IPS
- Material
- Plastic
- UPC/CUPC Certified
- false
- Drain Included
- No
- Sidespray
- false
- Spout Flow Rate (GPM)
- 0
- Showerhead Included
- No
- Theme
- Traditional
- Low Lead Compliant
- false
- DOE Certified
- false
- Item Weight (lbs)
- 1.69
- Showerhead Flow Rate (GPM)
- 0
- CEC Certified
- false
- Prop 65 Label
- false
- Handshower Included
- Yes
- Hose Included
- true
- Pullout Spray
- false
- Handshower Flow Rate (GPM)
- 1.8
- Collection
- Barcelona
Description
Get a spa like experience in your home with the Barcelona 3 Setting Hand Held Shower with metal hose. It will allow you to gently massage your stresses away under the multitude of spray modes available. Cater the water flow to your desires as you allow the polished chrome finish to add a glistening elegance to your bathroom ensemble. Also utilize the versatility and functionality of the 59" hose. This makes cleaning a breeze with the flexibility to reach all areas of your shower.