This item is Discontinued.

Kingston Brass KX2101 4 Function Hand Shower W/Euro Tempered Hose & Arm Bracket, Chrm KX2101

This item is Discontinued.

Kingston Brass

KX2101 4 Function Hand Shower W/Euro Tempered Hose & Arm Bracket, Chrm (Discontinued)

Mfr # KX2101
Zoro # G3093784
UPC # 663370057144
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KX2101
Zoro #
G3093784
UPC #
663370057144
Country of Origin
China

Dimensions

Height
Shower: 8-1/8"
Width
Shower: 4"
Face Dia.
Shower: 4"
Item Width (Inch)
4
Item Length (Inch)
8.5
Item Height (Inch)
3.63

Details

Item
Hand Shower
Features
Utilize The Versatility And Functionality Of The 59" Hose, Easy Install
ADA Compliant
false
Finish
Polished Chrome
Connection
1/2" IPS
Material
Plastic
Handles Included
false
DOE Certified
true
Handshower Included
Yes
UPC/CUPC Certified
false
Collection
Vilbosch
Showerhead Flow Rate (GPM)
0
Hose Included
true
Pullout Spray
false
Spout Flow Rate (GPM)
0
CEC Certified
true
Low Lead Compliant
false
Prop 65 Label
false
Theme
Modern
Sidespray
false
Handshower Flow Rate (GPM)
1.8
Drain Included
No
Item Weight (lbs)
1.22
Showerhead Included
No

Description

Get a spa like experience in your home with the Vilbosch 4 Function Hand Shower Combo. It will allow you to gently massage your stresses away under the multitude of spray modes available. Cater the water flow to your desires as you allow the polished chrome finish to add a glistening elegance to your bathroom ensemble. Also utilize the versatility and functionality of the 59" hose. This makes cleaning a breeze with the flexibility to reach all areas of your shower. Attach this hand shower to your existing shower arm and flange for a quick and easy install.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.