
KX2520SG 24-Inch Slide Bar with Soap Dish and Hand Shower Holder, Matte Black
Mfr # KX2520SG
Zoro # G903055548
product price:Â $118.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte Black
Mounting Type
Wall Mount
Color
Matte Black
Material
Plastic
Length
24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
KX2520SG
Zoro #
G903055548
UPC #
663370750199
Country of Origin
China
Dimensions
Length
24
Height
2.94
Width
5.75
Details
Finish
Matte Black
Mounting Type
Wall Mount
Color
Matte Black
Material
Plastic
Includes
Shower Slide Bar;Soap Dish
Features
Engineering grade ABS construction, 24" slide bar, Ergonomic design soap dish, Wall mount installation
Valve Type
No Cartridge
Weight
1.63
Description
Have both the style and bathing experience you deserve with this slide bar. The Vilbosch 24-inch slide bar with soap dish and hand shower holder is offered in a variety of finishes to fit your desired modern washroom decor. Allow it to regulate the height of your hand shower in fashion.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.