
NKTAL Water Onyx Toilet Tank Lever, Black Stainless Steel
Mfr # NKTAL
Zoro # G3100930
product price:Â $81.59
/eaKey Features
Features
High quality brass construction for durability and reliability, For front mount installation, Adjustable arm, ADA compliant, Matching accessories available
Includes
Tank Lever
Height
1.25
Finish
Black Stainless Steel
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
NKTAL
Zoro #
G3100930
UPC #
663370301438
Country of Origin
Taiwan, Province of China
Dimensions
Height
1.25
Width
2.63
Length
11.13
Details
Features
High quality brass construction for durability and reliability, For front mount installation, Adjustable arm, ADA compliant, Matching accessories available
Includes
Tank Lever
Finish
Black Stainless Steel
Material
Brass
Color
Black Stainless Steel
Weight
0.98
Description
Flush away your problems with the Kingston Brass Water Onyx Toilet Tank Lever. It will instill a timeless and elegant appeal within your bathroom. Featuring a metal lever handle, this decorative piece is installed in minutes and will transform the look of your bathroom. It is available in multiple finishes to easily coordinate with your existing decor.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.