This item is Discontinued.

Kingston Brass Roman Tub Faucet, Oil Rubbed Bronze, Deck Mount KB8365NFL

This item is Discontinued.

Kingston Brass

Roman Tub Faucet, Oil Rubbed Bronze, Deck Mount (Discontinued)

Mfr # KB8365NFL
Zoro # G0851193
UPC # 663370133442
Country of Origin Taiwan, Province of China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KB8365NFL
Zoro #
G0851193
UPC #
663370133442
Country of Origin
Taiwan, Province of China
Item
Roman Tub Faucet
Features
Washerless Catridge
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
Connection
1/2"-14 NPSM
Standards
CUPC Certified
Handle Material
Metal
Faucet Finish
Oil Rubbed Bronze
Faucet Handle Type
Lever
Body Material
Brass
Faucet Operation
Standard
Number of Handles
2
Mounting Hole Center to Center
8" to 24"
Finish
Oil Rubbed Bronze
Material
Brass
Drain Included
No
DOE Certified
false
Showerhead Included
No
CEC Certified
false
Faucet Holes
3
Handshower Flow Rate (GPM)
0
Showerhead Flow Rate (GPM)
0
Low Lead Compliant
false
Prop 65 Label
true
UPC/CUPC Certified
true
Handle Style
Lever
Item Weight (lbs)
6.78
Handshower Included
No
Collection
NuWave French
Spout Flow Rate (GPM)
7
Sidespray
false
Handles Included
true
Pullout Spray
false
Hose Included
false
Faucet Centers
8 to 24
Theme
Traditional

Dimensions

Height
4-15/16"
Width
Spout Width: 2-1/2"
Depth
Spout Depth: 7-1/2"
Item Length (Inch)
7.75
Item Height (Inch)
2.5
Item Width (Inch)
4.5
Max Deck Thickness
1

Description

KB8365NFL Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.