Shop KINGSTON BRASS

Shower Faucet, 2, Wall Mount, Oil Rubbed Bronze

  • Mfr # KB2635DLSO
  • Zoro # G3910725

product price: 
$
230.99
/ea
Free Shipping & Returns

Key Features

Includes
Pressure Balanced Valve
Features
Adjustable Spray Lever
Flow Rate
1.8 gpm
Mounting Type
Wall Mount
Number of Holes
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KB2635DLSO
Zoro #
G3910725
UPC #
663370030383
Country of Origin
Taiwan, Province of China
Includes
Pressure Balanced Valve
Item
Shower Faucet
Features
Adjustable Spray Lever
Flow Rate
1.8 gpm
Mounting Type
Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Oil Rubbed Bronze
Shower Head Type
Bell-Shaped
Connection
1/2" IPS
Standards
CUPC Certified
Number of Handles
1
Material
Brass
Handle Material
Metal
Theme
Modern
CEC Certified
true
Spout Flow Rate (GPM)
0
Pulldown Spray
false
Showerhead Included
Yes
Sidespray
false
Handshower Flow Rate (GPM)
0
Collection
Concord
Handles Included
true
Handshower Included
No
Pullout Spray
false
Hose Included
false
DOE Certified
true
Item Weight (lbs)
6.49
Prop 65 Label
true
UPC/CUPC Certified
true
Faucet Holes
2
Handle Style
Lever
Showerhead Flow Rate (GPM)
1.8
Drain Included
No
Low Lead Compliant
false

Dimensions

Height
Lever: 7-1/2"
Width
Lever: 7 1/2 in
Face Dia.
2-1/4"
Item Length (Inch)
7.13
Item Height (Inch)
7.5
Item Width (Inch)
7.5

Description

The sleek body work of the bell-shaped shower head features an adjustable spray lever to provide more than one spray mode to enjoy bathing. Additionally, the cylindrical lever handle attached to the circular wall mount beneath the shower head dives into modern design. Enjoy the sturdy brass construction and premium polished chrome finish for a fixture that will last for years to come. A pressure balanced valve is also included for safety and protection against accidental burns.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.