This item is Discontinued.

Kingston Brass Shower Faucet, Oil Rubbed Bronze, Wall Mount VB3635AXSO

This item is Discontinued.

Kingston Brass

Shower Faucet, Oil Rubbed Bronze, Wall Mount (Discontinued)

Mfr # VB3635AXSO
Zoro # G3086495
UPC # 663370057106
Country of Origin Taiwan, Province of China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VB3635AXSO
Zoro #
G3086495
UPC #
663370057106
Country of Origin
Taiwan, Province of China
Includes
Faucet; Mounting Hardware
Item
Shower Faucet
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Wall Mount Installation, Standard 1/2" IPS Connection, 1.8 GPM/6.8 LPM Showerhead Flow Rate at 80 PSI, 7-5/16" Shower Arm Length, Corrosion-Resistant Finish, Pressure Balanced Valve for Safety and Prevention of Spikes in Water Temperature
Mounting Type
Wall Mount
ADA Compliant
false
Finish
Oil Rubbed Bronze
Material
Brass
Valve Type
Washerless Cartridge
Color
Oil Rubbed Bronze
Number of Handles
1
Handle Material
Metal
DOE Certified
true
Spout Flow Rate (GPM)
0
Drain Included
No
Handles Included
true
CEC Certified
true
Pullout Spray
false
Theme
Traditional
Handshower Included
No
Faucet Holes
2
UPC/CUPC Certified
true
Item Weight (lbs)
6.51
Low Lead Compliant
false
Handle Style
Cross
Sidespray
false
Handshower Flow Rate (GPM)
0
Showerhead Flow Rate (GPM)
1.8
Prop 65 Label
true
Showerhead Included
Yes

Dimensions

Height
7.31
Width
7.5
Length
7.5
Item Length (Inch)
7.5
Item Width (Inch)
7.5
Item Height (Inch)
7.31

Description

The exquisite design of this shower faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Complete with an easy-to-turn cross handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium oil rubbed bronze finish for a fixture that will last for years to come. A pressure balanced valve is included for safety and protection against accidental burns.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.