This item is Discontinued.

Kingston Brass Shower Faucets Shower Faucet, Wall Mount, Polished Chrome KB651SWSO

This item is Discontinued.

Kingston Brass

Shower Faucets Shower Faucet, Wall Mount, Polished Chrome (Discontinued)

Mfr # KB651SWSO
Zoro # G3102437
Country of Origin Taiwan, Province of China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KB651SWSO
Zoro #
G3102437
UPC #
-
Country of Origin
Taiwan, Province of China
Includes
Faucet; Mounting Hardware
Item
Shower Faucet
Features
Solid Brass ABS Construction, Duraseal Washerless Cartridge, Wall Mount Installation, Standard 1/2" IPS Connection, 1.8 GPM/6.8 LPM Showerhead Flow Rate at 80 PSI, 7-3/8" Shower Arm Length, Corrosion-Resistant Finish, Pressure Balanced Valve for Safety and Prevention of Spikes in Water Temperature, Non-metallic adjustable showerhead
Mounting Type
Wall Mount
ADA Compliant
Yes
Finish
Polished Chrome
Connection
1/2" IPS
Number of Handles
1
Material
Brass;Acrylic
Handle Material
Metal
Handle Type
Lever
Type
Shower Faucets
Valve Type
Washerless Cartridge
Handles Included
true
CEC Certified
true
Showerhead Flow Rate (GPM)
1.8
DOE Certified
true
Item Weight (lbs)
4.42
Prop 65 Label
true
UPC/CUPC Certified
true
Handshower Flow Rate (GPM)
0
Low Lead Compliant
false
Pullout Spray
false
Faucet Holes
2
Handle Style
Lever
Spout Flow Rate (GPM)
0
Drain Included
No
Showerhead Included
Yes
Sidespray
false
Handshower Included
No

Dimensions

Height
7.38
Width
Lever: 7 in, Shower: 2 3/8 in
Depth
Lever: 3-13/16"
Face Dia.
2-3/8"
Length
7.0
Item Height (Inch)
7.38
Item Width (Inch)
7
Item Length (Inch)
7

Description

Add refinement and charm to your bathroom with this shower faucet's simple design. Complete with an easy-to-turn lever handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium polished chrome finish for a fixture that will last for years to come. A pressure balanced valve is included for safety and protection against accidental burns.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.