This item is Discontinued.

Kingston Brass Shower Head, Brushed Nickel, Wall Mount KX368

This item is Discontinued.

Kingston Brass

Shower Head, Brushed Nickel, Wall Mount (Discontinued)

Mfr # KX368
Zoro # G0863267
UPC # 663370249907
Country of Origin China
Category Shower Heads
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KX368
Zoro #
G0863267
UPC #
663370249907
Country of Origin
China
Item
Shower Head
Material
Plastic
Finish
Brushed Nickel
ADA Compliant
true
Body Material
plastic
Handle Material
Plastic
Number of Handles
0
Number of Holes
0
Faucet Finish
Brushed Nickel
Connection
1/2" IPS
Features
Corrosion-Resistant And Long-Lasting Color, 2 Function Showerhead- Aeration And Stream Flow, 54 Anti-Clog Water Nozzles
Flow Rate
1.8 gpm
Mounting Type
Wall Mount
Prop 65 Label
false
Low Lead Compliant
false
Handles Included
false
Item Weight (lbs)
0.85
Collection
Showerscape
Handshower Included
No
Hose Included
false
Showerhead Included
Yes
Theme
Traditional
UPC/CUPC Certified
false
CEC Certified
true
Showerhead Flow Rate (GPM)
1.8
Handshower Flow Rate (GPM)
0
DOE Certified
true
Spout Flow Rate (GPM)
0
Drain Included
No

Description

KX368 2 Function 6 In. 1.75GPM ABS Shower H

Ratings & reviews