Traditional GB1236CS 36" Stainless Steel Grab Bar, 39" L, Stainless Steel, Brushed

  • Mfr # GB1236CS

  • Zoro # G0844288


product price:  $44.45
/ea

Key Features

Finish
Brushed
Type
Traditional
Material
Stainless Steel
Standards
ADA Compliant
Color
Nickel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GB1236CS
Zoro #
G0844288
UPC #
663370823633
Country of Origin
Taiwan, Province of China

Dimensions

Length
39"
Width
3"
Height
3"
Bar Length
36"
Item Width (Inch)
3
Item Height (Inch)
3
Product Diameter (Inch)
1-1/2
Item Length (Inch)
39

Details

Finish
Brushed
Type
Traditional
Material
Stainless Steel
Standards
ADA Compliant
Color
Nickel
Dia
1-1/2"
Mounting Type
Wall
Item
GB1236CS 36" Stainless Steel Grab Bar
Includes
Mounting Hardware Pack (6) No. 8 x 2" Phillips Head Screw
Features
Beautifully Designed to Offer Aid in Preventing Falls, Unique Style, Corrosion Resistant
Collection
Made To Match
Installation Type
Wall Mount
Item Weight (lbs)
2.57
Low Lead Compliant
false
CEC Certified
false
Warranty
1
Escutcheon Included
true
Theme
Traditional
UPC/CUPC Certified
false
DOE Certified
false
ADA Compliant
true
Prop 65 Label
false

Description

GB1236CS 36 In. Stainless Steel Grab Bar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.