
Traditional GB1412CS 12" Stainless Steel Grab Bar, 15" L, Stainless Steel, Brushed
Mfr # GB1412CS
Zoro # G0844428
product price:Â $31.79
/eaKey Features
Finish
Brushed
Type
Traditional
Material
Stainless Steel
Standards
ADA Compliant
Color
Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
GB1412CS
Zoro #
G0844428
UPC #
663370841231
Country of Origin
Taiwan, Province of China
Dimensions
Length
15"
Width
2-3/4"
Height
3"
Bar Length
12"
Product Diameter (Inch)
1-1/4
Item Height (Inch)
2.75
Item Length (Inch)
15
Item Width (Inch)
3
Description
GB1412CS 12 In. Stainless Steel Grab Bar
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.