Shop KINGSTON BRASS
See all product information
Create Account
Tub and Shower Faucet, Standard, 3, Wall Mount, Brushed Nickel
- Mfr # KB2638MLT
- Zoro # G0848226
product price:Â
$
130.99
/ea
Free Shipping & Returns
Key Features
Features
Complete with an Easy-to-Turn Lever Handle
Flow Rate
Spout: 7.0 gpm, Shower Head: 1.8 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
true
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Height
- Lever: 7-1/2"
- Width
- Lever: 7 1/2 in
- Depth
- Spout: 5-5/16"
- Face Dia.
- 2-1/4"
- Item Length (Inch)
- 7.5
- Item Height (Inch)
- 7.13
- Item Width (Inch)
- 7.5
Description
KB2638MLT TubShower Trim Only
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.