This item is Discontinued.

Kingston Brass Tub and Shower Faucet, Standard, 2, Wall Mount, Brushed Nickel/Polished Brass KB1639TO

This item is Discontinued.

Kingston Brass

Tub and Shower Faucet, Standard, 2, Wall Mount, Brushed Nickel/Polished Brass (Discontinued)

Mfr # KB1639TO
Zoro # G0846747
UPC # 663370026584
Country of Origin Taiwan, Province of China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KB1639TO
Zoro #
G0846747
UPC #
663370026584
Country of Origin
Taiwan, Province of China
Includes
Pressure Balanced Valve
Item
Tub and Shower Faucet
Features
Complete with an Easy-to-Turn Lever Handle, Sturdy Brass Construction
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Brushed Nickel/Polished Brass
Shower Head Type
Single Handle Pressure Balanced
Connection
1/2"-14 NPT
Standards
CUPC Certified
Faucet Operation
Standard
Faucet Handle Type
Lever
Handle Material
Metal
Number of Handles
1
Faucet Finish
Brushed Nickel/Polished Brass
Body Material
Brass
Material
Brass
Item Weight (lbs)
1.92
Pullout Spray
false
Sidespray
false
Handle Style
Lever
Faucet Holes
2
Handles Included
true
Collection
Magellan
UPC/CUPC Certified
true
Handshower Included
No
Showerhead Flow Rate (GPM)
2
Theme
Traditional
Handshower Flow Rate (GPM)
0
Showerhead Included
No
Spout Flow Rate (GPM)
7
Drain Included
No
Prop 65 Label
true
Low Lead Compliant
false
DOE Certified
false
CEC Certified
false
Hose Included
false

Dimensions

Height
Lever: 6-3/4", Spout: 1-9/16"
Width
Lever: 6-3/4", Spout: 1-9/16"
Depth
Spout: 5-1/8"
Face Dia.
Spout: 1-9/16"
Item Width (Inch)
7
Item Length (Inch)
7.5
Item Height (Inch)
5

Description

KB1639TO Tub Only For KB1639

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.