This item is Discontinued.

Kingston Brass Tub and Shower Faucet, Brushed Nickel/Polished Chrome, Wall Mount KB677

This item is Discontinued.

Kingston Brass

Tub and Shower Faucet, Brushed Nickel/Polished Chrome, Wall Mount (Discontinued)

Mfr # KB677
Zoro # G0850719
UPC # 663370028236
Country of Origin Taiwan, Province of China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KB677
Zoro #
G0850719
UPC #
663370028236
Country of Origin
Taiwan, Province of China
Material
Brass
Finish
Brushed Nickel/Polished Chrome
Item
Tub and Shower Faucet
ADA Compliant
true
Number of Handles
2
Faucet Finish
Brushed Nickel/Polished Chrome
Mounting Type
Wall Mount
Handle Material
Metal
Faucet Operation
Standard
Body Material
Brass
Flow Rate
Spout: 7.0 gpm; Shower Head: 1.8 gpm
Number of Holes
4
Faucet Handle Type
Lever
Connection
1/2" IPS
Standards
cUPC Certified
Features
Complete With An Easy-to-Turn Lever Handle, Corrosion-Resistant Finish
Includes
Pressure Balanced Valve
Shower Head Type
Twin Handle Pressure Balanced
DOE Certified
true
Prop 65 Label
true
CEC Certified
true
UPC/CUPC Certified
true
Low Lead Compliant
false
Hose Included
false
Handshower Flow Rate (GPM)
0
Handles Included
true
Showerhead Flow Rate (GPM)
2
Theme
Modern
Sidespray
false
Faucet Holes
4
Handshower Included
No
Showerhead Included
Yes
Item Weight (lbs)
8.54
Drain Included
No
Spout Flow Rate (GPM)
7
Handle Style
Lever
Collection
Magellan
Pullout Spray
false

Dimensions

Width
Lever: 4-3/4"
Depth
Spout: 5-5/16"
Face Dia.
Shower: 2-1/4"
Item Length (Inch)
8
Item Width (Inch)
8
Item Height (Inch)
7.13

Description

KB677 TubShower Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.