This item is Discontinued.

Kingston Brass Tub and Shower Faucet, Oil Rubbed Bronze, Wall Mount KB4635BL

This item is Discontinued.

Kingston Brass

Tub and Shower Faucet, Oil Rubbed Bronze, Wall Mount (Discontinued)

Mfr # KB4635BL
Zoro # G0849635
UPC # 663370069031
Country of Origin Taiwan, Province of China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KB4635BL
Zoro #
G0849635
UPC #
663370069031
Country of Origin
Taiwan, Province of China
Material
Brass
Finish
Oil Rubbed Bronze
Faucet Handle Type
Lever
Faucet Finish
Oil Rubbed Bronze
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
false
Handle Material
Metal
Item
Tub and Shower Faucet
Flow Rate
7.0 gpm
Body Material
Brass
Faucet Operation
Standard
Number of Handles
1
Standards
CUPC Certified
Connection
1/2" IPS
Features
Complete with an Easy-to-Turn Lever Handle, Sturdy Brass Construction
Shower Head Type
Single Handle Pressure Balanced
Includes
Pressure Balanced Valve
Prop 65 Label
true
Pullout Spray
false
Theme
Traditional
Handshower Flow Rate (GPM)
0
Sidespray
false
Handshower Included
No
Spout Flow Rate (GPM)
7
DOE Certified
true
Faucet Holes
3
CEC Certified
true
Collection
English Vintage
UPC/CUPC Certified
true
Showerhead Included
Yes
Hose Included
false
Handles Included
true
Low Lead Compliant
false
Drain Included
No
Item Weight (lbs)
2.81
Showerhead Flow Rate (GPM)
2
Handle Style
Lever

Dimensions

Width
Lever: 7-1/2"
Height
Lever: 7-1/2"
Depth
Shower: 7-1/8"
Face Dia.
Shower: 2-1/4"
Item Height (Inch)
7.13
Item Width (Inch)
7.5
Item Length (Inch)
72

Description

KB4635BL Tub,w/Shower Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.