This item is Discontinued.

Kingston Brass Tub and Shower Faucet, Oil Rubbed Bronze, Wall Mount KB535AL

This item is Discontinued.

Kingston Brass

Tub and Shower Faucet, Oil Rubbed Bronze, Wall Mount (Discontinued)

Mfr # KB535AL
Zoro # G3088105
UPC # 663370245206
Country of Origin Taiwan, Province of China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KB535AL
Zoro #
G3088105
UPC #
663370245206
Country of Origin
Taiwan, Province of China
Material
Brass
Color
Oil Rubbed Bronze
Weight
3.67
Finish
Oil Rubbed Bronze
Connection
1/2" IPS
Number of Holes
3
Number of Handles
1
Mounting Type
Wall Mount
Features
Solid Brass Construction, Non-metallic adjustable showerhead, Duraseal Washerless Cartridge, Wall Mount Installation, Standard 1/2" IPS Connection, 7.0 GPM/26.5 LPM Spout Flow Rate at 80 PSI, 1.8 GPM/6.8 LPM Showerhead Flow Rate at 80 PSI, 5" Diverter Tub Spout, Corrosion-Resistant Finish
ADA Compliant
true
Valve Type
Stainless Steel Ball Type Cartridge
Standards
CUPC Certified
Item
Tub and Shower Faucet
Includes
Faucet; Mounting Hardware
Handle Material
Metal
Flow Rate
Spout: 7.0 gpm at 80 psi; Shower: 1.8 gpm at 80 psi
UPC/CUPC Certified
true
Prop 65 Label
true
Handshower Flow Rate (GPM)
0
Showerhead Flow Rate (GPM)
1.8
Drain Included
No
Theme
Traditional
Handshower Included
No
Spout Flow Rate (GPM)
4.23
Low Lead Compliant
false
Showerhead Included
Yes
DOE Certified
true
Handle Style
Lever
Handles Included
true
Sidespray
false
Faucet Holes
3
Item Weight (lbs)
3.67
CEC Certified
true
Pullout Spray
false

Dimensions

Width
6.75
Length
72
Height
7.75
Depth
Handle: 5-7/8"
Item Length (Inch)
72
Item Height (Inch)
7.75
Item Width (Inch)
6.75

Description

The exquisite design of this tub and shower faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Complete with an easy-to-turn lever handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium oil rubbed bronze finish for a fixture that will last for years to come. Internal valve hardware is included for your use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.