This item is Discontinued.

This item is Discontinued.
Tub and Shower Faucet, 3, Wall Mount, Oil Rubbed Bronze (Discontinued)
Mfr #
KB86550DFL
Zoro #
G3099427
UPC # 663370570414
Country of Origin Taiwan, Province of China
Category Showerheads and Tub Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Height
- 7.13
- Width
- 7.5
- Depth
- Spout: 6-1/2"
- Face Dia.
- 2-1/4"
- Length
- 72
- Item Width (Inch)
- 7.5
- Item Length (Inch)
- 72
- Item Height (Inch)
- 7.13
Description
This tub and shower faucet's modern features create a bold and edgy design in your bathroom. Complete with an easy-to-turn lever handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium oil rubbed bronze finish for a fixture that will last for years to come. A pressure balanced valve is included for safety and protection against accidental burns.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.