This item is Discontinued.

This item is Discontinued.
Tub and Shower Faucet, Oil Rubbed Bronze, Wall Mount (Discontinued)
Mfr #
VB4635PLSO
Zoro #
G3082898
UPC # 663370100284
Country of Origin Taiwan, Province of China
Category Showerheads and Tub Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VB4635PLSO
- Zoro #
- G3082898
- UPC #
- 663370100284
- Country of Origin
- Taiwan, Province of China
- Includes
- Shower Faucet; Mounting Hardware; Installation Manual
- Item
- Tub and Shower Faucet
- Features
- Solid Brass Construction, Duraseal Washerless Cartridge, Wall Mount Installation, Standard 1/2" IPS Connection, 1.8 GPM/6.8 LPM Showerhead Flow Rate at 80 PSI, 7-5/16" Shower Arm Length, Corrosion-Resistant Finish, Pressure Balanced Valve for Safety and Prevention of Spikes in Water Temperature
- Mounting Type
- Wall Mount
- Finish
- Oil Rubbed Bronze
- Connection
- 1/2"-14 NPT, 1/2" IPS
- Material
- Brass
- Color
- Oil Rubbed Bronze
- Number of Handles
- 1
- Valve Type
- Washerless Cartridge
Dimensions
- Height
- 7.31
- Width
- 7.68
- Depth
- Shower: 8-13/16", Showerhead: 4"
- Face Dia.
- Showerhead: 3"
- Length
- 72
Description
This shower faucet's modern features create a bold and edgy design in your bathroom. Complete with an easy-to-turn lever handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium oil rubbed bronze finish for a fixture that will last for years to come. A pressure balanced valve is included for safety and protection against accidental burns.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.