This item is Discontinued.

Kingston Brass Tub and Shower Faucet, Polished Brass, Wall Mount GKB662AX

This item is Discontinued.

Kingston Brass

Tub and Shower Faucet, Polished Brass, Wall Mount (Discontinued)

Mfr # GKB662AX
Zoro # G0845024
UPC # 663370229299
Country of Origin Taiwan, Province of China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GKB662AX
Zoro #
G0845024
UPC #
663370229299
Country of Origin
Taiwan, Province of China

Dimensions

Width
Shower: 2-1/4", Lever: 4-3/4"
Height
Lever: 4-3/4"
Face Dia.
Shower: 2-1/4", Spout: 1-1/2"
Item Height (Inch)
7.13
Item Length (Inch)
12.47
Item Width (Inch)
7.5

Details

Includes
Pressure Balanced Valve
Material
Brass
Item
Tub and Shower Faucet
Features
Durable Washerless Cartridge
Flow Rate
Spout: 7.0 gpm; Shower Head: 1.8 gpm
Mounting Type
Wall Mount
Number of Holes
4
ADA Compliant
false
Finish
Polished Brass
Connection
1/2" IPS
Standards
cUPC Certified
Faucet Operation
Standard
Faucet Finish
Polished Brass
Number of Handles
2
Faucet Handle Type
Cross
Body Material
Brass
Handle Material
Metal
Showerhead Flow Rate (GPM)
2
Drain Included
No
Handles Included
true
Hose Included
false
Collection
Vintage
Item Weight (lbs)
7.09
Showerhead Included
Yes
Handle Style
Cross
DOE Certified
false
Pullout Spray
false
Spout Flow Rate (GPM)
7
CEC Certified
false
Handshower Flow Rate (GPM)
0
Sidespray
false
Faucet Holes
4
Theme
Traditional
Handshower Included
No
UPC/CUPC Certified
true
Prop 65 Label
true
Low Lead Compliant
false

Description

GKB662AX Twin Handle TubShower Faucet P

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.