Shop KINGSTON BRASS

Tub and Shower Faucet, Standard, 5, Wall Mount, Polished Brass

  • Mfr # KB132

  • Zoro # G0846284


original price:  $130.99 , new price: $117.99 , 9 percent off
new price: 
$
117.99
/ea
Free Shipping & Returns

Key Features

Includes
Internal Valve Hardware
Features
Easy to Turn Round Handles, Duraseal Washerless Cartridge
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KB132
Zoro #
G0846284
UPC #
663370513206
Country of Origin
Taiwan, Province of China

Dimensions

Height
Showerhead: 2-3/8", Handle: 3-1/8", Spout: 2-1/2"
Width
Showerhead: 2-3/8", Handle: 3-1/8", Spout: 2-1/2"
Depth
Showerhead: 4", Spout: 5-1/8"
Face Dia.
2-3/8"
Item Length (Inch)
72
Item Width (Inch)
8
Item Height (Inch)
7.75

Details

Includes
Internal Valve Hardware
Item
Tub and Shower Faucet
Features
Easy to Turn Round Handles, Duraseal Washerless Cartridge
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
5
ADA Compliant
true
Finish
Polished Brass
Connection
1/2"-14 NPT
Faucet Operation
Standard
Number of Handles
3
Body Material
Brass
Handle Material
Acrylic
Faucet Finish
Polished Brass
Faucet Handle Type
Round
Material
Brass
UPC/CUPC Certified
false
CEC Certified
true
Faucet Holes
5
Drain Included
No
Sidespray
false
Item Weight (lbs)
4.96
Handles Included
true
Handshower Flow Rate (GPM)
0
Handle Style
Knob
Handshower Included
No
Showerhead Flow Rate (GPM)
1.8
DOE Certified
true
Hose Included
false
Pullout Spray
false
Prop 65 Label
true
Spout Flow Rate (GPM)
5.21
Showerhead Included
Yes
Low Lead Compliant
false
Theme
Traditional

Description

KB132 TubShower Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.