Shop KINGSTON BRASS

Tub and Shower Faucet, Standard, 2, Wall Mount, Polished Brass

  • Mfr # KB2632MLTO
  • Zoro # G0847824

product price: 
$
219.99
/ea
Free Shipping & Returns

Key Features

Includes
Pressure Balanced Valve
Features
Complete with an Easy-to-Turn Lever Handle
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KB2632MLTO
Zoro #
G0847824
UPC #
663370026812
Country of Origin
Taiwan, Province of China
Includes
Pressure Balanced Valve
Item
Tub and Shower Faucet
Features
Complete with an Easy-to-Turn Lever Handle
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Polished Brass
Connection
1/2" IPS
Standards
CUPC Certified
Faucet Operation
Standard
Faucet Handle Type
Lever
Number of Handles
1
Body Material
Brass/Acrylic
Faucet Finish
Polished Brass
Handle Material
Metal
Material
Brass;Acrylic
Handshower Included
No
Pullout Spray
false
Showerhead Included
No
UPC/CUPC Certified
true
Faucet Holes
2
Hose Included
false
Showerhead Flow Rate (GPM)
0
Sidespray
false
Spout Flow Rate (GPM)
7
Collection
Milano
Low Lead Compliant
false
DOE Certified
false
Handshower Flow Rate (GPM)
0
Handle Style
Lever
Handles Included
true
CEC Certified
false
Prop 65 Label
true
Theme
Modern
Item Weight (lbs)
6.26
Drain Included
No

Dimensions

Height
Lever: 7-1/2"
Width
Lever: 7 1/2 in
Depth
Spout: 5"
Item Height (Inch)
3.63
Item Length (Inch)
7.5
Item Width (Inch)
7.5

Description

KB2632MLTO Tub Only

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.