Shop KINGSTON BRASS

Tub and Shower Faucet, Standard, 3, Wall Mount, Polished Brass

  • Mfr # KB3632AXT
  • Zoro # G0848777

product price: 
$
131.99
/ea
Free Shipping & Returns

Key Features

Features
Complete with an Easy-to-Turn Cross Handle
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
false
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KB3632AXT
Zoro #
G0848777
UPC #
663370087509
Country of Origin
Taiwan, Province of China
Item
Tub and Shower Faucet
Features
Complete with an Easy-to-Turn Cross Handle
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
false
Finish
Polished Brass
Shower Head Type
Single Handle Pressure Balanced
Connection
1/2"-14 NPT
Standards
CUPC Certified
Faucet Operation
Standard
Faucet Handle Type
Cross
Handle Material
Metal
Body Material
Brass
Faucet Finish
Polished Brass
Number of Handles
1
Material
Brass
CEC Certified
true
Theme
Traditional
Drain Included
No
UPC/CUPC Certified
true
Item Weight (lbs)
3.18
Handles Included
true
Showerhead Flow Rate (GPM)
2
Handshower Included
No
Handle Style
Cross
Spout Flow Rate (GPM)
7
DOE Certified
true
Low Lead Compliant
false
Handshower Flow Rate (GPM)
0
Hose Included
false
Sidespray
false
Faucet Holes
3
Showerhead Included
Yes
Pullout Spray
false
Prop 65 Label
true

Dimensions

Height
Lever: 7-1/2"
Width
Lever: 7 1/2 in
Depth
Spout: 5-5/16"
Face Dia.
2-1/4"
Item Width (Inch)
7.5
Item Height (Inch)
7.13
Item Length (Inch)
7.5

Description

KB3632AXT TubShower Trim Only

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.