This item is Discontinued.

Kingston Brass Tub and Shower Faucet, Standard, 3, Wall Mount, Polished Brass KB86920DX

This item is Discontinued.

Kingston Brass

Tub and Shower Faucet, Standard, 3, Wall Mount, Polished Brass (Discontinued)

Mfr # KB86920DX
Zoro # G0851875
UPC # 663370074592
Country of Origin Taiwan, Province of China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KB86920DX
Zoro #
G0851875
UPC #
663370074592
Country of Origin
Taiwan, Province of China
Includes
Pressure Balanced Valve
Item
Tub and Shower Faucet
Features
Complete with an Easy-to-Turn Cross Handle, Sturdy Brass Construction
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
false
Finish
Polished Brass
Shower Head Type
Single Handle Pressure Balanced
Connection
3/4" IPS, 1/2" IPS
Standards
CUPC Certified
Faucet Operation
Standard
Faucet Handle Type
Cross
Handle Material
Metal
Body Material
Brass
Faucet Finish
Polished Brass
Number of Handles
1
Material
Brass
Theme
Modern
Handshower Flow Rate (GPM)
0
Hose Included
false
Handles Included
true
Sidespray
false
Faucet Holes
3
Drain Included
No
Showerhead Included
Yes
Handle Style
Cross
Collection
Concord
Pullout Spray
false
Low Lead Compliant
false
Spout Flow Rate (GPM)
7
Prop 65 Label
true
Item Weight (lbs)
9.06
DOE Certified
true
Showerhead Flow Rate (GPM)
2
Handshower Included
No
UPC/CUPC Certified
true
CEC Certified
true

Dimensions

Height
Lever: 6-1/2", Spout: 2-3/8"
Width
Lever: 6 1/2 in, Spout: 2 3/8 in
Depth
Shower: 7-1/8", Lever, 3-7/8", Spout: 5-7/8"
Face Dia.
Shower: 2-1/4", Lever: 3-1/8"
Item Width (Inch)
7.13
Item Length (Inch)
72
Item Height (Inch)
6.5

Description

KB86920DX TubShower Faucet,w/Diver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.