Shop KINGSTON BRASS

Tub and Shower Faucet, Standard, 4, Wall Mount, Polished Brass

  • Mfr # KBX8142DKL

  • Zoro # G0852706


product price: 
$
244.99
/ea
Free Shipping & Returns

Key Features

Includes
Internal Valve Hardware
Features
Complete with an Easy-to-Turn Lever Handle
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
4
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KBX8142DKL
Zoro #
G0852706
UPC #
663370492020
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 3-1/16", Lever: 2-3/4"
Width
Shower: 3-3/16", Spout: 3-1/16"
Depth
Spout: 5-1/2"
Face Dia.
Shower: 3-3/16", Spout: 1-11/16"
Item Length (Inch)
7.13
Item Height (Inch)
5.5
Item Width (Inch)
14.13

Details

Includes
Internal Valve Hardware
Item
Tub and Shower Faucet
Features
Complete with an Easy-to-Turn Lever Handle
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
4
ADA Compliant
true
Finish
Polished Brass
Connection
1/2"-14 NPT
Faucet Operation
Standard
Faucet Handle Type
Lever
Faucet Finish
Polished Brass
Body Material
Brass/Zinc Alloy/Plastic
Handle Material
Metal
Number of Handles
2
Material
Brass;Zinc Alloy;Plastic
Handles Included
true
Handle Style
Lever
Low Lead Compliant
false
CEC Certified
true
Faucet Holes
4
Spout Flow Rate (GPM)
6.75
DOE Certified
true
Collection
Kaiser
Drain Included
No
Theme
Modern
UPC/CUPC Certified
false
Showerhead Included
Yes
Prop 65 Label
true
Handshower Flow Rate (GPM)
0
Pullout Spray
false
Showerhead Flow Rate (GPM)
1.8
Handshower Included
No
Item Weight (lbs)
5.53

Description

KBX8142DKL Tub/Shower Faucet,w/2 Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews