This item is Discontinued.

Kingston Brass Tub and Shower Faucet, Standard, 3, Wall Mount, Polished Brass VB86920ZX

This item is Discontinued.

Kingston Brass

Tub and Shower Faucet, Standard, 3, Wall Mount, Polished Brass (Discontinued)

Mfr # VB86920ZX
Zoro # G0864387
UPC # 663370100390
Country of Origin Taiwan, Province of China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VB86920ZX
Zoro #
G0864387
UPC #
663370100390
Country of Origin
Taiwan, Province of China
Includes
Pressure Balanced Valve
Item
Tub and Shower Faucet
Features
Easy to Turn Cross Handle, Durable Washerless Cartridge
Flow Rate
1.8 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
false
Finish
Polished Brass
Connection
1/2" IPS
Standards
CUPC Certified
Faucet Operation
Standard
Faucet Finish
Polished Brass
Number of Handles
1
Handle Material
Metal
Faucet Handle Type
Cross
Body Material
Brass
Material
Brass
Theme
Modern
Handshower Included
No
Showerhead Flow Rate (GPM)
2
DOE Certified
true
Showerhead Included
Yes
Sidespray
false
Handles Included
true
Collection
Millennium
Prop 65 Label
true
Handshower Flow Rate (GPM)
0
Faucet Holes
3
Drain Included
No
Pullout Spray
false
UPC/CUPC Certified
true
Spout Flow Rate (GPM)
7
CEC Certified
true
Low Lead Compliant
false
Item Weight (lbs)
8.03
Handle Style
Cross
Hose Included
false

Dimensions

Height
Showerhead: 3", Handle: 6-1/4"
Width
Showerhead: 3 in, Handle: 6 1/4 in
Depth
Showerhead: 4"
Face Dia.
3"
Item Width (Inch)
7.31
Item Height (Inch)
6.25
Item Length (Inch)
72

Description

VB86920ZX TubShower Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.