This item is Discontinued.

Kingston Brass Tub and Shower Faucet, Polished Chrome, Wall Mount GKB231

This item is Discontinued.

Kingston Brass

Tub and Shower Faucet, Polished Chrome, Wall Mount (Discontinued)

Mfr # GKB231
Zoro # G0844279
UPC # 663370252303
Country of Origin Taiwan, Province of China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GKB231
Zoro #
G0844279
UPC #
663370252303
Country of Origin
Taiwan, Province of China
Includes
Internal Valve Hardware
Material
Brass
Item
Tub and Shower Faucet
Features
3-Handle Lever Operation
Flow Rate
5.21 gpm
Mounting Type
Wall Mount
Number of Holes
5
ADA Compliant
true
Finish
Polished Chrome
Shower Head Type
Hand Held
Connection
1/2" IPS
Standards
cUPC Certified
Number of Handles
3
Faucet Operation
Standard
Faucet Handle Type
Lever
Faucet Finish
Polished Chrome
Handle Material
Metal
Body Material
Brass
Sidespray
false
UPC/CUPC Certified
false
Spout Flow Rate (GPM)
5.21
Pullout Spray
false
Prop 65 Label
true
Drain Included
No
Showerhead Flow Rate (GPM)
1.8
Showerhead Included
Yes
CEC Certified
false
Handle Style
Lever
DOE Certified
false
Handshower Included
No
Low Lead Compliant
false
Item Weight (lbs)
6.09
Theme
Transitional
Faucet Holes
5
Hose Included
false
Handles Included
true
Handshower Flow Rate (GPM)
0
Collection
Magellan

Description

GKB231 TubShower Faucet,w/Three Ha

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.