This item is Discontinued.

Kingston Brass Tub and Shower Faucet, Polished Chrome, Wall Mount KB86910DLLST

This item is Discontinued.

Kingston Brass

Tub and Shower Faucet, Polished Chrome, Wall Mount (Discontinued)

Mfr # KB86910DLLST
Zoro # G3107556
UPC # 663370294310
Country of Origin Taiwan, Province of China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KB86910DLLST
Zoro #
G3107556
UPC #
663370294310
Country of Origin
Taiwan, Province of China
Includes
Faucet; Mounting Hardware
Item
Tub and Shower Faucet
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Wall Mount Installation, Standard 1/2" IPS Connection, 6-1/2" Faceplate Diameter, Single Lever Handle Meets ADA Guidelines, Corrosion-Resistant Finish, Pressure Balanced Valve for Safety and Prevention of Spikes in Water Temperature, Valve and valve trim only included
Mounting Type
Wall Mount
ADA Compliant
true
Finish
Polished Chrome
Sub-Category
Faucet Handles
Faucet Finish
Chrome
Color
Polished Chrome
Valve Type
Washerless Cartridge
Number of Handles
1
Material
Brass
Faucet Holes
1
Drain Included
No
Showerhead Flow Rate (GPM)
0
UPC/CUPC Certified
true
Handshower Flow Rate (GPM)
0
Handle Style
Lever
DOE Certified
false
CEC Certified
false
Sidespray
false
Showerhead Included
No
Spout Flow Rate (GPM)
0
Handshower Included
No
Pullout Spray
false
Theme
Modern
Low Lead Compliant
false
Prop 65 Label
true
Item Weight (lbs)
5.17
Handle Material
Metal
Handles Included
true

Dimensions

Height
4.5
Width
6.5
Length
72
Item Length (Inch)
72
Item Height (Inch)
4.5
Item Width (Inch)
6.5

Description

This tub and shower faucet's modern features create a bold and edgy design in your bathroom. Complete with an easy-to-turn lever handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium polished chrome finish for a fixture that will last for years to come. Internal valve hardware is included for your use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.