This item is Discontinued.

Kingston Brass Tub and Shower Faucet, Standard, 2, Wall Mount, Brushed Nickel/Polished Brass KB2639MLTO

This item is Discontinued.

Kingston Brass

Tub and Shower Faucet, Standard, 2, Wall Mount, Brushed Nickel/Polished Brass (Discontinued)

Mfr # KB2639MLTO
Zoro # G0848567
UPC # 663370026867
Country of Origin Taiwan, Province of China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KB2639MLTO
Zoro #
G0848567
UPC #
663370026867
Country of Origin
Taiwan, Province of China

Dimensions

Height
Lever: 7-1/2"
Width
Lever: 7-1/2"
Depth
Spout: 5"
Item Length (Inch)
7.5
Item Width (Inch)
7.5
Item Height (Inch)
3.63

Details

Includes
Pressure Balanced Valve
Item
Tub and Shower Faucet
Features
Complete with an Easy-to-Turn Lever Handle
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Brushed Nickel/Polished Brass
Connection
1/2" IPS
Standards
CUPC Certified
Faucet Operation
Standard
Faucet Finish
Brushed Nickel/Polished Brass
Number of Handles
1
Body Material
Brass/Acrylic
Handle Material
Metal
Faucet Handle Type
Lever
Material
Brass;Acrylic
Handles Included
true
Handle Style
Lever
Handshower Included
No
Prop 65 Label
true
Collection
Milano
Drain Included
No
Handshower Flow Rate (GPM)
0
Theme
Modern
Low Lead Compliant
false
Spout Flow Rate (GPM)
7
Showerhead Flow Rate (GPM)
0
CEC Certified
false
Sidespray
false
Faucet Holes
2
Item Weight (lbs)
6.26
Showerhead Included
No
DOE Certified
false
Pullout Spray
false
UPC/CUPC Certified
true
Hose Included
false

Description

KB2639MLTO Tub Only

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.