This item is Discontinued.

Kingston Brass Tub and Shower Faucet, Standard, 3, Wall Mount, Oil Rubbed Bronze VB46350ZX

This item is Discontinued.

Kingston Brass

Tub and Shower Faucet, Standard, 3, Wall Mount, Oil Rubbed Bronze (Discontinued)

Mfr # VB46350ZX
Zoro # G0864186
UPC # 663370100369
Country of Origin Taiwan, Province of China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VB46350ZX
Zoro #
G0864186
UPC #
663370100369
Country of Origin
Taiwan, Province of China
Includes
Diverter, Pressure Balanced Valve
Item
Tub and Shower Faucet
Features
A pressure balanced valve is included for safety and protection against accidental burns, Cast Brass Construction For Durability, Durable Washerless Cartridge
Flow Rate
1.8 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
false
Finish
Oil Rubbed Bronze
Connection
1/2" IPS Inlet
Standards
CUPCÊ
Faucet Operation
Standard
Number of Handles
2
Body Material
Brass
Faucet Finish
Oil Rubbed Bronze
Faucet Handle Type
Cross
Handle Material
Metal
Material
Brass
Showerhead Flow Rate (GPM)
2
Item Weight (lbs)
7.75
Prop 65 Label
true
Faucet Holes
3
Sidespray
false
Pullout Spray
false
Showerhead Included
Yes
Low Lead Compliant
false
Drain Included
No
CEC Certified
true
Theme
Modern
Handshower Flow Rate (GPM)
0
UPC/CUPC Certified
true
Handshower Included
No
Hose Included
false
Spout Flow Rate (GPM)
7
DOE Certified
true
Handle Style
Cross
Collection
Millennium
Handles Included
true

Dimensions

Height
Showerplate: 2-1/4", Handle: 7-1/2", Spout: 2-5/8"
Width
Shower: 3", Handle: 7-1/2", Spout: 2-5/8"
Depth
Shower: 8-13/16", Showerhead: 4", Spout: 7-3/8"
Face Dia.
Showerhead: 3", Spout: 1-1/2"
Item Length (Inch)
72
Item Height (Inch)
7.31
Item Width (Inch)
7.5

Description

VB46350ZX TubShower Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.