Tub Wall Mount Clawfoot Tub Faucet with Hand Shower, Matte Black

  • Mfr # KS269PXMB

  • Zoro # G104244864


product price:  $478.99
/ea
Free Shipping & Returns

Key Features

Weight
8.52
Features
Solid brass construction, Drip-free ceramic disc cartridge, Adjustable tub wall mount centers from 2-7/8" to 15-1/2", 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM hand shower flow rate at 80 PSI, 7-7/8" spout reach, Includes hand shower with 59" hose, Elegant porcelain cross handles, Back flow preventer for anti-siphon
Material
Brass
Width
7.88
Height
9.45
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS269PXMB
Zoro #
G104244864
UPC #
663370988103
Country of Origin
Taiwan, Province of China

Dimensions

Width
7.88
Height
9.45
Length
9

Details

Weight
8.52
Features
Solid brass construction, Drip-free ceramic disc cartridge, Adjustable tub wall mount centers from 2-7/8" to 15-1/2", 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM hand shower flow rate at 80 PSI, 7-7/8" spout reach, Includes hand shower with 59" hose, Elegant porcelain cross handles, Back flow preventer for anti-siphon
Material
Brass
Color
Matte Black
Finish
Matte Black
Includes
Faucet; Mounting Hardware

Description

Wall mount clawfoot tub faucets are the perfect fixture to add decorative flair within your bathroom because of their unique architectural elements. With vintage opulence, this will complete your refined bathroom decorum with the help of its premium matte black finish and traditionally styled handheld shower. The solid brass construction also makes for a heavy, quality made product. Hand shower with porcelain handle and 59-inch hose.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.