
VBTND663013NB8 66" Double Ended Clawfoot, 66" L, 30" W, Black/White/Brushed Nickel, Cast iron
Mfr # VBTND663013NB8
Zoro # G0864439
product price:Â $2,061.99
/eaKey Features
Length
66"
Width
30"
Color
Black/White/Brushed Nickel
Material
Cast iron
Height
19.13"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
VBTND663013NB8
Zoro #
G0864439
UPC #
663370546587
Country of Origin
China
Dimensions
Length
66"
Width
30"
Height
19.13"
Details
Item
VBTND663013NB8 66" Double Ended Clawfoot
Color
Black/White/Brushed Nickel
Material
Cast iron
Drain Location
Center
Description
VBTND663013NB8 66 In. Double Ended Clawfoot
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.